Skip to content Skip to navigation menu
Conveyor Pulley

XPD1032SF3/8HBL

Conveyor Pulley
Item #104273403
  • 10" Diameter, 32" Crown Face Drum Pulley, QD Bushing (SF), With Herringbone Lagging
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10" Diameter, 32" Crown Face Drum Pulley, QD Bushing (SF), With Herringbone Lagging

applications

  • Field conveyors
  • Feeder belt conveyors
  • Radial stacker conveyors

features

  • Quality assurance from the leader in design and manufacturing of conveyor pulleys
  • Designs engineered to exceed many CEMA load ratings
  • Heavy wall, all-steel construction
  • Accurate hub alignment to reduce end disc stress
  • Domestically manufactured
  • More than 20 strategic stocking locations across the country ensure same day shipment of the most common pulley sizes
  • Two-piece shell for more consistent crown
  • Available with or without lagging
  • Assembled with bearings for ease of installation
  • Radial rim seam grinding
Has Lagging Yes
Bushing Type QD®
Pulley Type Drum
Lagging Type Rubber - 60/70 Durometer
Face Type Crown Face
Lagging Thickness 3/8 in
Outside Dia. 10 in
Bushing Series SF
Lagging Groove Type Herringbone
Bore Range [Min] 0.5 in
Bore Range [Max] 2.9375 in
Weight 100.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison