- Drum Pulley Type
- 10 in Outside Diameter
- 20 in Face Width
- Crown Face Type
- F Bushing Series
| Pulley Type | Drum |
| Outside Dia. [Min] | 10 in |
| Outside Dia. | 10 in |
| Face Type | Crown Face |
| Bushing Series | F |
| Weight | 62.0 LB |
| Pulley Type | Drum |
| Outside Dia. [Min] | 10 in |
| Outside Dia. | 10 in |
| Face Type | Crown Face |
| Bushing Series | F |
| Weight | 62.0 LB |