- SS Bushing Series
- 8 3/4 in Length Through Bore
- 17 3/8 in Flange Outside Diameter
- 2 in Flange Thickness
| Bolt Circle Dia. | 15 in |
| Bolt Dia. | 1.25 in |
| Hub Length | 4 1/8 in |
| Hub O.D. | 17 1/2 in |
| Bushing Series | SS |
| Flange Thickness | 2 in |
| Length Through Bore | 8.75 in |
| Shaft Dia. | 8 in |
| Torque | 9000 in lb |
| Hub Flange Thickness | 1 |
| Hub Minor Outside Diameter | 17 |
| No. of Bolts | 5 |
| Weight | 213.5 LB |

