- SK Bushing Series
- 2.25 in Bore Size
- 1 15/16 in Length Through Bore
- 3 7/8 in Flange Outside Diameter
- 9/16 in Flange Thickness
| Hub Length | 1 1/4 in |
| Shaft Keyseat | 5/8 x 5/16 in |
| Keyway Size | 5/8 X 3/8 in |
| Hub O.D. | 4 1/2 in |
| Bore Size | 2.25 in |
| Bolt Circle Dia. | 3 5/16 in |
| Hub Minor Outside Diameter | 4 |
| No. of Bolts | 3 |
| Flange Thickness | 9/16 in |
| Bolt Dia. | 0.3125 in |
| Torque | 200 in lb |
| Bushing Key Seat | 5/8 x 1/16 in |
| Bushing Series | SK |
| Hub Flange Thickness | 0.375 |
| Shaft Dia. | 2.4375 in |
| Length Through Bore | 1.9375 in |
| Weight | 1.78 LB |

