- SH Bushing Series
- 1.44 in Bore Size
- 1 5/16 in Length Through Bore
- 2 5/8 in Flange Outside Diameter
- 7/16 in Flange Thickness
| Bolt Circle Dia. | 2 1/4 in |
| Torque | 108 in lb |
| Shaft Keyseat | 1/4 x 1/8 in |
| Hub Length | 7/8 in |
| Hub Flange Thickness | 0.25 |
| Flange Thickness | 0.4375 in |
| Bushing Key Seat | 1/4 x 1/8 in |
| Shaft Dia. | 1.1875 in |
| Keyway Size | 1/4 X 1/4 in |
| Bolt Dia. | 0.25 in |
| Bushing Series | SH |
| Hub Minor Outside Diameter | 2 |
| No. of Bolts | 3 |
| Bore Size | 1.44 in |
| Hub O.D. | 3 in |
| Length Through Bore | 1.3125 in |
| Weight | 0.9 LB |

