- SF Bushing Series
- 2.5 in Bore Size
- 2 1/16 in Length Through Bore
- 4 5/8 in Flange Outside Diameter
- 5/8 in Flange Thickness
| Shaft Dia. | 1.9375 in |
| Shaft Keyseat | 1/2 x 1/4 in |
| Bushing Series | SF |
| Flange Thickness | 0.625 in |
| Bolt Dia. | 0.375 in |
| Torque | 360 in lb |
| Bore Size | 2.5 in |
| No. of Bolts | 3 |
| Hub Minor Outside Diameter | 4 |
| Hub Flange Thickness | 0.3125 |
| Bushing Key Seat | 1/2 x 1/4 in |
| Length Through Bore | 2.0625 in |
| Hub Length | 1 1/4 in |
| Hub O.D. | 4 3/4 in |
| Bolt Circle Dia. | 3 7/8 in |
| Keyway Size | 1/2 X 1/2 in |
| Weight | 4.09 LB |

