- NS Bushing Series
- 6 in Length Through Bore
- 10 in Flange Outside Diameter
- 1 1/2 in Flange Thickness
| Length Through Bore | 6 in |
| Hub Minor Outside Diameter | 10 |
| Hub O.D. | 10 1/4 in |
| Hub Flange Thickness | 0.625 |
| Bushing Key Seat | 1 1/2 x 1/4 in |
| No. of Bolts | 4 |
| Flange Thickness | 1 1/2 in |
| Bolt Dia. | 0.875 in |
| Keyway Size | 1 1/2 X 1 in |
| Hub Length | 2 3/8 in |
| Bushing Series | NS |
| Torque | 3600 in lb |
| Shaft Dia. | 5 in |
| Shaft Keyseat | 1 1/2 x 3/4 in |
| Bolt Circle Dia. | 8 1/2 in |
| Weight | 39.0 LB |

