
- MS Bushing Series
- 4.5 in Bore Size
- 4 13/16 in Length Through Bore
- 9 in Flange Outside Diameter
- 1 3/16 in Flange Thickness
Hub Minor Outside Diameter | 9 |
Bore Size | 4.5 in |
Bushing Series | MS |
Bolt Dia. | 0.75 in |
No. of Bolts | 4 |
Shaft Keyseat | 1 1/4 x 5/8 in |
Hub O.D. | 9 1/2 in |
Keyway Size | 1 1/4 X 7/8 in |
Torque | 2700 in lb |
Hub Flange Thickness | 0.5 |
Hub Length | 2 1/8 in |
Flange Thickness | 1 3/16 in |
Length Through Bore | 4.8125 in |
Bolt Circle Dia. | 7 7/8 in |
Bushing Key Seat | 1 1/4 x 1/4 in |
Shaft Dia. | 5.4375 in |
Weight | 22.42 LB |
