- MS Bushing Series
- 4 13/16 in Length Through Bore
- 9 in Flange Outside Diameter
- 1 3/16 in Flange Thickness
| Hub Minor Outside Diameter | 9 |
| Bolt Dia. | 0.75 in |
| Torque | 2700 in lb |
| Shaft Keyseat | 1 1/4 x 5/8 in |
| Bolt Circle Dia. | 7 7/8 in |
| Bushing Key Seat | 1 1/4 x 3/8 in |
| Flange Thickness | 1 3/16 in |
| Length Through Bore | 4.8125 in |
| Hub Flange Thickness | 0.5 |
| Shaft Dia. | 5.25 in |
| Bushing Series | MS |
| Hub O.D. | 9 1/2 in |
| Hub Length | 2 1/8 in |
| Keyway Size | 1 1/4 X 1 in |
| No. of Bolts | 4 |
| Weight | 24.0 LB |

