- JS Bushing Series
- 3 3/8 in Length Through Bore
- 7 1/4 in Flange Outside Diameter
- 1 in Flange Thickness
| Length Through Bore | 3.375 in |
| Bushing Series | JS |
| Hub Minor Outside Diameter | 7 |
| Torque | 1620 in lb |
| Hub Length | 1 7/8 in |
| Flange Thickness | 1 in |
| Bolt Circle Dia. | 6 1/4 in |
| No. of Bolts | 3 |
| Hub O.D. | 7 3/4 in |
| Shaft Dia. | 2.1875 in |
| Hub Flange Thickness | 0.5 |
| Bolt Dia. | 0.625 in |
| Weight | 19.5 LB |

