- JA Bushing Series
- 1 in Length Through Bore
- 2 in Flange Outside Diameter
- 5/16 in Flange Thickness
| No. of Bolts | 3 |
| Shaft Dia. | 1 in |
| Flange Thickness | 5/16 in |
| Hub Length | 5/8 in |
| Hub O.D. | 2 1/4 in |
| Hub Flange Thickness | 0.25 |
| Hub Minor Outside Diameter | 2 |
| Torque | 54 in lb |
| Bushing Series | JA |
| Bolt Circle Dia. | 1 21/32 in |
| Length Through Bore | 1 in |
| Weight | 0.35 LB |

