Skip to content Skip to navigation menu
QD Bushing

QF0111

QD Bushing
Item #113963571
  • F Bushing Series
  • 3.5 in Bore Size
  • 3 3/4 in Length Through Bore
  • 6 5/8 in Flange Outside Diameter
  • 1 in Flange Thickness
QD Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • F Bushing Series
  • 3.5 in Bore Size
  • 3 3/4 in Length Through Bore
  • 6 5/8 in Flange Outside Diameter
  • 1 in Flange Thickness
Shaft Dia. 1.6875 in
Hub Minor Outside Diameter 6
Hub Flange Thickness 0.375
Hub O.D. 6 3/4 in
Length Through Bore 3.75 in
Hub Length 1 3/4 in
Bushing Series F
Bolt Circle Dia. 5 5/8 in
Bolt Dia. 0.5625 in
No. of Bolts 3
Bore Size 3.5 in
Flange Thickness 1 in
Torque 900 in lb
Weight 17.672 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison