- F Bushing Series
- 3 3/4 in Length Through Bore
- 6 5/8 in Flange Outside Diameter
- 1 in Flange Thickness
| Hub Length | 1 3/4 in |
| Bushing Series | F |
| Bolt Dia. | 0.5625 in |
| Hub O.D. | 6 3/4 in |
| No. of Bolts | 3 |
| Torque | 900 in lb |
| Bolt Circle Dia. | 5 5/8 in |
| Flange Thickness | 1 in |
| Length Through Bore | 3.75 in |
| Shaft Dia. | 1.5 in |
| Hub Flange Thickness | 0.375 |
| Hub Minor Outside Diameter | 6 |
| Weight | 18.112 LB |

