- E Bushing Series
- 2 3/4 in Length Through Bore
- 6 in Flange Outside Diameter
- 7/8 in Flange Thickness
| Length Through Bore | 2.75 in |
| Bolt Dia. | 0.5 in |
| Bushing Key Seat | 1/2 x 1/4 in |
| Shaft Keyseat | 1/2 x 1/4 in |
| Flange Thickness | 0.875 in |
| No. of Bolts | 3 |
| Torque | 720 in lb |
| Keyway Size | 1/2 X 1/2 in |
| Shaft Dia. | 2.0625 in |
| Hub Flange Thickness | 0.375 |
| Bushing Series | E |
| Hub Length | 1 1/2 in |
| Hub O.D. | 6 in |
| Bolt Circle Dia. | 5 in |
| Hub Minor Outside Diameter | 5 |
| Weight | 9.379 LB |

