- Mine Duty Wing Pulley Type
- 24 in Outside Diameter
- 12 in Face Width
- Crown Face Type
- K45 Bushing Series
| Outside Dia. | 24 in |
| Pulley Type | Mine Duty Wing |
| Face Type | Crown Face |
| Bushing Series | K45 |
| Outside Dia. [Min] | 24 in |
| Weight | 234.0 LB |
| Outside Dia. | 24 in |
| Pulley Type | Mine Duty Wing |
| Face Type | Crown Face |
| Bushing Series | K45 |
| Outside Dia. [Min] | 24 in |
| Weight | 234.0 LB |