
- Mine Duty Wing Pulley Type
- 20 in Outside Diameter
- 36 in Face Width
- Crown Face Type
- K30 Bushing Series
Outside Dia. [Min] | 20 in |
Face Type | Crown Face |
Outside Dia. | 20 in |
Pulley Type | Mine Duty Wing |
Bushing Series | K30 |
Weight | 454.0 LB |

Outside Dia. [Min] | 20 in |
Face Type | Crown Face |
Outside Dia. | 20 in |
Pulley Type | Mine Duty Wing |
Bushing Series | K30 |
Weight | 454.0 LB |