- Mine Duty Wing Pulley Type
- 14 in Outside Diameter
- 18 in Face Width
- Crown Face Type
- K30 Bushing Series
| Face Type | Crown Face |
| Bushing Series | K30 |
| Outside Dia. | 14 in |
| Outside Dia. [Min] | 14 in |
| Pulley Type | Mine Duty Wing |
| Weight | 140.0 LB |
| Face Type | Crown Face |
| Bushing Series | K30 |
| Outside Dia. | 14 in |
| Outside Dia. [Min] | 14 in |
| Pulley Type | Mine Duty Wing |
| Weight | 140.0 LB |