Skip to content Skip to navigation menu
Conveyor Pulley

MDW1414K30

Conveyor Pulley
Item #104186279
  • Mine Duty Wing Pulley Type
  • 14 in Outside Diameter
  • 14 in Face Width
  • Crown Face Type
  • K30 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mine Duty Wing Pulley Type
  • 14 in Outside Diameter
  • 14 in Face Width
  • Crown Face Type
  • K30 Bushing Series
Face Type Crown Face
Outside Dia. 14 in
Bushing Series K30
Pulley Type Mine Duty Wing
Outside Dia. [Min] 14 in
Weight 113.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison