
- Mine Duty Wing Pulley Type
- 7 in Outside Diameter
- 38 in Face Width
- Crown Face Type
- PXT25 Bushing Series
Pulley Type | Mine Duty Wing |
Outside Dia. [Min] | 7 in |
Face Type | Crown Face |
Bushing Series | PXT25 |
Outside Dia. | 7 in |
Weight | 82.0 LB |

Pulley Type | Mine Duty Wing |
Outside Dia. [Min] | 7 in |
Face Type | Crown Face |
Bushing Series | PXT25 |
Outside Dia. | 7 in |
Weight | 82.0 LB |