- Mine Duty Drum Pulley Type
- 54 in Outside Diameter
- 60 in Face Width
- Crown Face Type
- K45 Bushing Series
| Pulley Type | Mine Duty Drum |
| Face Type | Crown Face |
| Bushing Series | K45 |
| Outside Dia. [Min] | 54 in |
| Outside Dia. | 54 in |
| Weight | 3358.0 LB |
| Pulley Type | Mine Duty Drum |
| Face Type | Crown Face |
| Bushing Series | K45 |
| Outside Dia. [Min] | 54 in |
| Outside Dia. | 54 in |
| Weight | 3358.0 LB |