- Mine Duty Drum Pulley Type
- 48 in Outside Diameter
- 42 in Face Width
- Crown Face Type
- K50 Bushing Series
| Outside Dia. [Min] | 48 in |
| Face Type | Crown Face |
| Pulley Type | Mine Duty Drum |
| Outside Dia. | 48 in |
| Bushing Series | K50 |
| Weight | 2223.0 LB |
| Outside Dia. [Min] | 48 in |
| Face Type | Crown Face |
| Pulley Type | Mine Duty Drum |
| Outside Dia. | 48 in |
| Bushing Series | K50 |
| Weight | 2223.0 LB |