
- Mine Duty Drum Pulley Type
- 48 in Outside Diameter
- 24 in Face Width
- Crown Face Type
- K40 Bushing Series
Bushing Series | K40 |
Face Type | Crown Face |
Outside Dia. | 48 in |
Outside Dia. [Min] | 48 in |
Pulley Type | Mine Duty Drum |
Weight | 1400.0 LB |

Bushing Series | K40 |
Face Type | Crown Face |
Outside Dia. | 48 in |
Outside Dia. [Min] | 48 in |
Pulley Type | Mine Duty Drum |
Weight | 1400.0 LB |