Skip to content Skip to navigation menu
Conveyor Pulley

MDD4822K40

Conveyor Pulley
Item #104186258
  • Mine Duty Drum Pulley Type
  • 48 in Outside Diameter
  • 22 in Face Width
  • Crown Face Type
  • K40 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mine Duty Drum Pulley Type
  • 48 in Outside Diameter
  • 22 in Face Width
  • Crown Face Type
  • K40 Bushing Series
Pulley Type Mine Duty Drum
Outside Dia. [Min] 48 in
Outside Dia. 48 in
Face Type Crown Face
Bushing Series K40
Weight 1357.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison