
- Mine Duty Drum Pulley Type
- 48 in Outside Diameter
- 20 in Face Width
- Crown Face Type
- K50 Bushing Series
Outside Dia. | 48 in |
Pulley Type | Mine Duty Drum |
Bushing Series | K50 |
Outside Dia. [Min] | 48 in |
Face Type | Crown Face |
Weight | 1563.0 LB |

Outside Dia. | 48 in |
Pulley Type | Mine Duty Drum |
Bushing Series | K50 |
Outside Dia. [Min] | 48 in |
Face Type | Crown Face |
Weight | 1563.0 LB |