
- Mine Duty Drum Pulley Type
- 42 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- K50 Bushing Series
Pulley Type | Mine Duty Drum |
Bushing Series | K50 |
Outside Dia. [Min] | 42 in |
Face Type | Crown Face |
Outside Dia. | 42 in |
Weight | 2108.0 LB |

Pulley Type | Mine Duty Drum |
Bushing Series | K50 |
Outside Dia. [Min] | 42 in |
Face Type | Crown Face |
Outside Dia. | 42 in |
Weight | 2108.0 LB |