
- Mine Duty Drum Pulley Type
- 36 in Outside Diameter
- 60 in Face Width
- Crown Face Type
- K40 Bushing Series
Outside Dia. | 36 in |
Pulley Type | Mine Duty Drum |
Outside Dia. [Min] | 36 in |
Face Type | Crown Face |
Bushing Series | K40 |
Weight | 1677.0 LB |

Outside Dia. | 36 in |
Pulley Type | Mine Duty Drum |
Outside Dia. [Min] | 36 in |
Face Type | Crown Face |
Bushing Series | K40 |
Weight | 1677.0 LB |