
- Mine Duty Drum Pulley Type
- 36 in Outside Diameter
- 22 in Face Width
- Crown Face Type
- K50 Bushing Series
Face Type | Crown Face |
Outside Dia. [Min] | 36 in |
Pulley Type | Mine Duty Drum |
Bushing Series | K50 |
Outside Dia. | 36 in |
Weight | 993.0 LB |

Face Type | Crown Face |
Outside Dia. [Min] | 36 in |
Pulley Type | Mine Duty Drum |
Bushing Series | K50 |
Outside Dia. | 36 in |
Weight | 993.0 LB |