
- Mine Duty Drum Pulley Type
- 30 in Outside Diameter
- 40 in Face Width
- Crown Face Type
- K45 Bushing Series
Face Type | Crown Face |
Outside Dia. [Min] | 30 in |
Bushing Series | K45 |
Outside Dia. | 30 in |
Pulley Type | Mine Duty Drum |
Weight | 1053.0 LB |

Face Type | Crown Face |
Outside Dia. [Min] | 30 in |
Bushing Series | K45 |
Outside Dia. | 30 in |
Pulley Type | Mine Duty Drum |
Weight | 1053.0 LB |