- Mine Duty Drum Pulley Type
- 30 in Outside Diameter
- 40 in Face Width
- Crown Face Type
- K40 Bushing Series
| Outside Dia. [Min] | 30 in |
| Bushing Series | K40 |
| Outside Dia. | 30 in |
| Face Type | Crown Face |
| Pulley Type | Mine Duty Drum |
| Weight | 1007.0 LB |
| Outside Dia. [Min] | 30 in |
| Bushing Series | K40 |
| Outside Dia. | 30 in |
| Face Type | Crown Face |
| Pulley Type | Mine Duty Drum |
| Weight | 1007.0 LB |