Skip to content Skip to navigation menu
Conveyor Pulley

MDD3030K45

Conveyor Pulley
Item #104183231
  • Mine Duty Drum Pulley Type
  • 30 in Outside Diameter
  • 30 in Face Width
  • Crown Face Type
  • K45 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mine Duty Drum Pulley Type
  • 30 in Outside Diameter
  • 30 in Face Width
  • Crown Face Type
  • K45 Bushing Series
Pulley Type Mine Duty Drum
Outside Dia. 30 in
Bushing Series K45
Face Type Crown Face
Outside Dia. [Min] 30 in
Weight 914.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison