- Mine Duty Drum Pulley Type
- 30 in Outside Diameter
- 24 in Face Width
- Crown Face Type
- K40 Bushing Series
| Face Type | Crown Face |
| Outside Dia. | 30 in |
| Outside Dia. [Min] | 30 in |
| Pulley Type | Mine Duty Drum |
| Bushing Series | K40 |
| Weight | 719.0 LB |
| Face Type | Crown Face |
| Outside Dia. | 30 in |
| Outside Dia. [Min] | 30 in |
| Pulley Type | Mine Duty Drum |
| Bushing Series | K40 |
| Weight | 719.0 LB |