
- Mine Duty Drum Pulley Type
- 24 in Outside Diameter
- 66 in Face Width
- Crown Face Type
- K30 Bushing Series
Outside Dia. [Min] | 24 in |
Outside Dia. | 24 in |
Face Type | Crown Face |
Pulley Type | Mine Duty Drum |
Bushing Series | K30 |
Weight | 817.0 LB |

Outside Dia. [Min] | 24 in |
Outside Dia. | 24 in |
Face Type | Crown Face |
Pulley Type | Mine Duty Drum |
Bushing Series | K30 |
Weight | 817.0 LB |