
- Mine Duty Drum Pulley Type
- 24 in Outside Diameter
- 38 in Face Width
- Crown Face Type
- K40 Bushing Series
Bushing Series | K40 |
Pulley Type | Mine Duty Drum |
Outside Dia. | 24 in |
Face Type | Crown Face |
Outside Dia. [Min] | 24 in |
Weight | 711.0 LB |

Bushing Series | K40 |
Pulley Type | Mine Duty Drum |
Outside Dia. | 24 in |
Face Type | Crown Face |
Outside Dia. [Min] | 24 in |
Weight | 711.0 LB |