- Mine Duty Drum Pulley Type
- 24 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- K50 Bushing Series
| Face Type | Crown Face |
| Bushing Series | K50 |
| Pulley Type | Mine Duty Drum |
| Outside Dia. | 24 in |
| Outside Dia. [Min] | 24 in |
| Weight | 673.0 LB |
| Face Type | Crown Face |
| Bushing Series | K50 |
| Pulley Type | Mine Duty Drum |
| Outside Dia. | 24 in |
| Outside Dia. [Min] | 24 in |
| Weight | 673.0 LB |