
- Mine Duty Drum Pulley Type
- 24 in Outside Diameter
- 20 in Face Width
- Crown Face Type
- K35 Bushing Series
Outside Dia. | 24 in |
Face Type | Crown Face |
Outside Dia. [Min] | 24 in |
Bushing Series | K35 |
Pulley Type | Mine Duty Drum |
Weight | 433.0 LB |

Outside Dia. | 24 in |
Face Type | Crown Face |
Outside Dia. [Min] | 24 in |
Bushing Series | K35 |
Pulley Type | Mine Duty Drum |
Weight | 433.0 LB |