- Mine Duty Drum Pulley Type
- 20 in Outside Diameter
- 42 in Face Width
- Crown Face Type
- JS Bushing Series
applications
- Field conveyors
- Feeder belt conveyors
- Radial stacker conveyors
features
- Quality assurance from the leader in design and manufacturing of conveyor pulleys
- Designs engineered to exceed many CEMA load ratings
- Heavy wall, all-steel construction
- Accurate hub alignment to reduce end disc stress
- Domestically manufactured
- More than 20 strategic stocking locations across the country ensure same day shipment of the most common pulley sizes
- Two-piece shell for more consistent crown
- Available with or without lagging
- Assembled with bearings for ease of installation
- Radial rim seam grinding
| Outside Dia. [Min] | 20 in |
| Lagging Type | None |
| Lagging Groove Type | None |
| Bushing Type | QD® |
| Bushing Series | JS |
| Pulley Type | Mine Duty Drum |
| Has Lagging | No |
| Bore Range [Min] | 2.8125 in |
| Bore Range [Max] | 4 in |
| Outside Dia. | 20 in |
| Face Type | Crown Face |
| Lagging Thickness | 0 in |
| Weight | 469.0 LB |

