
- Mine Duty Drum Pulley Type
- 20 in Outside Diameter
- 16 in Face Width
- Crown Face Type
- K35 Bushing Series
Outside Dia. [Min] | 20 in |
Bushing Series | K35 |
Outside Dia. | 20 in |
Pulley Type | Mine Duty Drum |
Face Type | Crown Face |
Weight | 256.0 LB |

Outside Dia. [Min] | 20 in |
Bushing Series | K35 |
Outside Dia. | 20 in |
Pulley Type | Mine Duty Drum |
Face Type | Crown Face |
Weight | 256.0 LB |