- Mine Duty Drum Pulley Type
- 18 in Outside Diameter
- 20 in Face Width
- Crown Face Type
- K30 Bushing Series
| Pulley Type | Mine Duty Drum |
| Outside Dia. | 18 in |
| Outside Dia. [Min] | 18 in |
| Bushing Series | K30 |
| Face Type | Crown Face |
| Weight | 229.0 LB |
| Pulley Type | Mine Duty Drum |
| Outside Dia. | 18 in |
| Outside Dia. [Min] | 18 in |
| Bushing Series | K30 |
| Face Type | Crown Face |
| Weight | 229.0 LB |