Skip to content Skip to navigation menu
Conveyor Pulley

MDD1818E

Conveyor Pulley
Item #104149949
  • 18" Diameter, 18" Crown Face Mine Duty Drum Pulley, QD Bushing (E)
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18" Diameter, 18" Crown Face Mine Duty Drum Pulley, QD Bushing (E)

applications

  • Field conveyors
  • Feeder belt conveyors
  • Radial stacker conveyors

features

  • Quality assurance from the leader in design and manufacturing of conveyor pulleys
  • Designs engineered to exceed many CEMA load ratings
  • Heavy wall, all-steel construction
  • Accurate hub alignment to reduce end disc stress
  • Domestically manufactured
  • More than 20 strategic stocking locations across the country ensure same day shipment of the most common pulley sizes
  • Two-piece shell for more consistent crown
  • Available with or without lagging
  • Assembled with bearings for ease of installation
  • Radial rim seam grinding
Pulley Type Mine Duty Drum
Has Lagging No
Bore Range [Min] 0.875 in
Outside Dia. 18 in
Face Type Crown Face
Bore Range [Max] 2.9375 in
Bushing Series E
Lagging Type None
Bushing Type QD®
Lagging Groove Type None
Lagging Thickness 0 in
Weight 216.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison