- Mine Duty Drum Pulley Type
- 18 in Outside Diameter
- 14 in Face Width
- Crown Face Type
- K40 Bushing Series
| Outside Dia. [Min] | 18 in |
| Bushing Series | K40 |
| Outside Dia. | 18 in |
| Face Type | Crown Face |
| Pulley Type | Mine Duty Drum |
| Weight | 211.0 LB |
| Outside Dia. [Min] | 18 in |
| Bushing Series | K40 |
| Outside Dia. | 18 in |
| Face Type | Crown Face |
| Pulley Type | Mine Duty Drum |
| Weight | 211.0 LB |