- Mine Duty Drum Pulley Type
- 14 in Outside Diameter
- 16 in Face Width
- Crown Face Type
- K35 Bushing Series
| Outside Dia. | 14 in |
| Bushing Series | K35 |
| Pulley Type | Mine Duty Drum |
| Face Type | Crown Face |
| Outside Dia. [Min] | 14 in |
| Weight | 139.0 LB |
| Outside Dia. | 14 in |
| Bushing Series | K35 |
| Pulley Type | Mine Duty Drum |
| Face Type | Crown Face |
| Outside Dia. [Min] | 14 in |
| Weight | 139.0 LB |