Skip to content Skip to navigation menu
Conveyor Pulley

MDD1212K35

Conveyor Pulley
Item #104220926
  • Mine Duty Drum Pulley Type
  • 12 in Outside Diameter
  • 12 in Face Width
  • Crown Face Type
  • K35 Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mine Duty Drum Pulley Type
  • 12 in Outside Diameter
  • 12 in Face Width
  • Crown Face Type
  • K35 Bushing Series
Face Type Crown Face
Outside Dia. [Min] 12 in
Bushing Series K35
Pulley Type Mine Duty Drum
Outside Dia. 12 in
Weight 95.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison