- 42 in Belt Width
- 5 in Roller Diameter
- Impact Equal Low Headroom Trougher Idler Type
- 20 degrees Trough Angle
- 42 3/8 in Roller Length
| Mounting Hole Size | 3/8 in |
| Style | D |
| Base To Horizontal Roller Height | 5 1/8 in |
| Overall Width | 7 15/16 in |
| Belt Width | 42 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Roller Length | 42.375 in |
| Overall Height | 9.125 in |
| Inclined Roller Length | 12 1/2 in |
| Trough Angle [Nom] | 20 ° |
| Mounting Hole Spacing Width | 2 1/4 in |
| Idler Type | Impact Equal Low Headroom Trougher |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Width | 2.25 in |
| Overall Length | 47.75 in |
| Horizontal Roller Length | 18 1/2 in |
| Material | Steel |
| Weight | 64.6 LB |

