- 4 1/2 in Roller Diameter
- 24 1/4 in Roll Length
| Roller Length | 24.25 in |
| Roller Dia. | 4 1/2 in |
| Roll Length | 24 1/4 in |
| Roller Type | Marco Roll |
| Weight | 13.2 LB |
| Roller Length | 24.25 in |
| Roller Dia. | 4 1/2 in |
| Roll Length | 24 1/4 in |
| Roller Type | Marco Roll |
| Weight | 13.2 LB |