
- 4 1/2 in Roller Diameter
- 22 1/4 in Roll Length
Roller Type | Marco Roll |
Roller Dia. | 4 1/2 in |
Roller Length | 22.25 in |
Roll Length | 22 1/4 in |
Weight | 12.3 LB |

Roller Type | Marco Roll |
Roller Dia. | 4 1/2 in |
Roller Length | 22.25 in |
Roll Length | 22 1/4 in |
Weight | 12.3 LB |