- 42 in Belt Width
- 5 in Roller Diameter
- Rubber Disc Return Idler Type
- 46 1/4 in Roller Length
| Mounting Hole Spacing Width | 4 in |
| Roller Length | 46.25 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Idler Type | Rubber Disc Return |
| Overall Width | 6 in |
| Roller Dia. | 5 in |
| Mounting Hole Spacing Length | 51 in |
| Bolt Hole Spacing - Length | 51 in |
| Belt Width | 42 in |
| Overall Length | 52.625 in |
| Horizontal Roller Length | 41 in |
| Bolt Hole Spacing - Width | 4 in |
| Weight | 34.3 LB |

