- 5 in Roller Diameter
- 41 in Roll Length
| Roll Length | 41 in |
| Roller Length | 41 in |
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Return Roll |
| Shaft Length | 46 1/4 in |
| Weight | 32.7 LB |
| Roll Length | 41 in |
| Roller Length | 41 in |
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Return Roll |
| Shaft Length | 46 1/4 in |
| Weight | 32.7 LB |