- 5 in Roller Diameter
- 35 in Roll Length
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Return Roll |
| Roller Length | 35 in |
| Shaft Length | 40 1/4 in |
| Roll Length | 35 in |
| Weight | 28.7 LB |
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Return Roll |
| Roller Length | 35 in |
| Shaft Length | 40 1/4 in |
| Roll Length | 35 in |
| Weight | 28.7 LB |