- 5 in Roller Diameter
- 29 in Roll Length
| Roll Length | 29 in |
| Shaft Length | 34 1/4 in |
| Roller Type | Rubber Disc Return Roll |
| Roller Length | 29 in |
| Roller Dia. | 5 in |
| Weight | 24.8 LB |
| Roll Length | 29 in |
| Shaft Length | 34 1/4 in |
| Roller Type | Rubber Disc Return Roll |
| Roller Length | 29 in |
| Roller Dia. | 5 in |
| Weight | 24.8 LB |