- 5 in Roller Diameter
- 24 in Roll Length
| Roller Length | 24 in |
| Roller Type | Rubber Disc Return Roll |
| Roll Length | 24 in |
| Roller Dia. | 5 in |
| Shaft Length | 28.25 in |
| Weight | 20.8 LB |
| Roller Length | 24 in |
| Roller Type | Rubber Disc Return Roll |
| Roll Length | 24 in |
| Roller Dia. | 5 in |
| Shaft Length | 28.25 in |
| Weight | 20.8 LB |